38647 / 3.875X4.751X0.375 CRWA1 R
Description
CRSEAL 38647 / 3.875X4.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 38647
BDI # 1244244
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604187
39975 / 4X5.126X0.438 CRWH1 R
Description
CRSEAL 39975 / 4X5.126X0.438 CRWH1 R ; SGL LIP SEAL
Part # 39975
BDI # 1244299
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
185937
39988 / 4X5.126X1.047 SCOT1 R
Description
CRSEAL 39988 / 4X5.126X1.047 SCOT1 R ; LIP SEAL
Part # 39988
BDI # 1251975
Features
Housing Bore - Millimeter:
130.2
Nominal Width - Millimeter:
26.594
Housing Bore - Inch:
5.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.047
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
40129 / 4X5.754X0.995 PLUSXL H
Description
CRSEAL 40129 / 4X5.754X0.995 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 40129
BDI # 1252060
Features
Housing Bore - Millimeter:
146.152
Nominal Width - Millimeter:
25.273
Housing Bore - Inch:
5.754
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.995
Shaft Diameter - Inch:
4
Shaft Diameter - Millimeter:
101.6
Inch - Metric:
Inch
38709 / 3.875X5.129X0.844 SCOT1 R
Description
CRSEAL 38709 / 3.875X5.129X0.844 SCOT1 R ; LIP SEAL
Part # 38709
BDI # 1251829
Features
Housing Bore - Millimeter:
130.277
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
5.129
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch