7449 / 0.75X1.25X0.375 CRWA5 R
Description
CRSEAL 7449 / 0.75X1.25X0.375 CRWA5 R ; DBL LIP SEAL
Part # 7449
BDI # 1242170
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187224
7450 / 0.75X1.25X0.25 CRW1 V
Description
CRSEAL 7450 / 0.75X1.25X0.25 CRW1 V ; SGL LIP SEAL
Part # 7450
BDI # 1242171
Features
Housing Bore - Millimeter:
31.75
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.25
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187225
7474 / 0.75X1.312X0.25 CRW1 R
Description
CRSEAL 7474 / 0.75X1.312X0.25 CRW1 R ; SGL LIP SEAL
Part # 7474
BDI # 1242178
Features
Housing Bore - Millimeter:
33.325
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.312
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187231
7512 / 0.75X1.375X0.25 CRW1 R
Description
CRSEAL 7512 / 0.75X1.375X0.25 CRW1 R ; SGL LIP SEAL
Part # 7512
BDI # 1242184
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187243
10-IDL-BRAK
Description
10-IDL-BRAK IDLER TENSIONER ; BRACKET BASE 3/4" SHAFT 4-5/8IN OAL
Part # 77201010
BDI # 1090473
Features
Shaft Diameter - Inch:
0.75
Shaft Diameter - Millimeter:
19.05
Overall Length - Inch:
4.625
Thread Size:
3/4-16
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Used for Idler Sprocket and Idler Pulley
Adjustable/Non-Adjustable:
Adjustable
Product Name:
Idler Bracket
Overall Width - Inch:
3.06