VEUHM3546T
Description
VEUHM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 3519M
Part # VEUHM3546T
BDI # 130930
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1HP
Mounting Method:
C-Face
8748 / 0.875X1.502X0.313 CRWA1 R
Description
CRSEAL 8748 / 0.875X1.502X0.313 CRWA1 R ; DBL LIP SEAL
Part # 8748
BDI # 1242271
Features
Housing Bore - Millimeter:
38.151
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.502
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187421
VEUHM3554T
Description
VEUHM3554T GENERAL PURPOSE AC MOTOR ; 1.5HP 1760RPM 3PH 145TC 3526M
Part # VEUHM3554T
BDI # 130933
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.29
Current:
AC
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Mounting Method:
C-Face
8620 / 0.875X1.125X0.125 HM14 R
Description
CRSEAL 8620 / 0.875X1.125X0.125 HM14 R ; SGL LIP SEAL
Part # 8620
BDI # 1242247
Features
Housing Bore - Millimeter:
28.575
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.875
Shaft Diameter - Millimeter:
22.225
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
187389
CEWDM3554T
Description
CEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC
Part # CEWDM3554T
BDI # 125962
Features
Enclosure:
TENV
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted