122182.00
Description
122182.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD
Part # 122182.00
BDI # 21515493
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13.93
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method:
C-Face
VEWDM3554T
Description
VEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC
Part # VEWDM3554T
BDI # 130948
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
13
Inch - Metric:
Inch
Horse Power:
1-1/2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face
CEWDM3555T
Description
CEWDM3555T WASH DOWN AC MOTOR ; 2HP 145TC FRM 3600RPM 208-230/460VAC
Part # CEWDM3555T
BDI # 125965
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
88.9
Inch - Metric:
Inch
Horse Power:
2HP
Other Features:
Washdown Duty | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
EJMM3710T
Description
EJMM3710T PUMP AC MOTOR ; 7-1/2HP 213JM FRM 1800RPM 230/460VAC
Part # EJMM3710T
BDI # 127062
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
7-1/2HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted
VEM3611
Description
VEM3611 GENERAL PURPOSE MOTOR ; 3HP 1760RPM 3PH 60HZ 184C 3632M TEFC F1
Part # VEM3611
BDI # 21433374
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
0.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
22.225
Overall Length - Inch:
15.68
Current:
AC
Inch - Metric:
Inch
Horse Power:
3HP
Mounting Method:
C-Face