10123 / 1X2X0.25 CRW1 R
Description
CRSEAL 10123 / 1X2X0.25 CRW1 R LIP SEAL
Part # 10123
BDI # 1242377
Features
Housing Bore - Millimeter:
50.8
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180594
9894 / 1X1.561X0.25 CRW1 R
Description
CRSEAL 9894 / 1X1.561X0.25 CRW1 R SEAL
Part # 9894
BDI # 1242352
Features
Housing Bore - Millimeter:
39.649
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.561
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187597
9997 / 1X1.752X0.25 CRW1 R
Description
CRSEAL 9997 / 1X1.752X0.25 CRW1 R SEAL
Part # 9997
BDI # 1242363
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187608
9838 / 1X1.437X0.25 CRWA1 R
Description
CRSEAL 9838 / 1X1.437X0.25 CRWA1 R SEAL
Part # 9838
BDI # 1413976
Features
Housing Bore - Millimeter:
36.5
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187582
Features
Shaft Diameter - Inch:
1
Shaft Diameter - Millimeter:
25.4
Overall Length - Inch:
4
Thread Size:
3/4-10
Inch - Metric:
Inch
Material:
Cast Iron
Other Features:
Shaft Must be Ordered Separately | Bolt Hole Spacing 3 Inch
Adjustable/Non-Adjustable:
Non-Adjustable
Product Name:
Idler Tensioner
Overall Width - Inch:
2