11299 / 1.125X1.983X0.25 CRW1 R
Description
CRSEAL 11299 / 1.125X1.983X0.25 CRW1 R ; SGL LIP SEAL
Part # 11299
BDI # 1242452
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181028
11050 / 1.125X1.375X0.125 HM14 R
Description
CRSEAL 11050 / 1.125X1.375X0.125 HM14 R ; SGL LIP SEAL
Part # 11050
BDI # 1242419
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
3.175
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
180943
11139 / 1.125X1.626X0.25 CRWA5 V
Description
CRSEAL 11139 / 1.125X1.626X0.25 CRWA5 V ; DBL LIP SEAL
Part # 11139
BDI # 1239383
Features
Housing Bore - Millimeter:
41.3
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180977
VEM3661T
Description
VEM3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC
Part # VEM3661T
BDI # 130894
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Overall Length - Inch:
16
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Premium Efficient
Mounting Method:
C-Face
PEWWE3-18-182T
Description
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM
Part # PEWWE3-18-182T
BDI # 998609
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
F2 Mount
Mounting Method:
Rigid