11218 / 1.125X1.874X0.25 CRWA1 V
Description
CRSEAL 11218 / 1.125X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 11218
BDI # 1239400
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
609186
11139 / 1.125X1.626X0.25 CRWA5 V
Description
CRSEAL 11139 / 1.125X1.626X0.25 CRWA5 V ; DBL LIP SEAL
Part # 11139
BDI # 1239383
Features
Housing Bore - Millimeter:
41.3
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.626
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180977
ECP3661T
Description
ECP3661T SEVER DUTY AC MOTOR ; 3HP L182T FRM 1800RPM 230/460VAC
Part # ECP3661T
BDI # 126619
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.125
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
28.575
Base to Center of Shaft - Millimeter:
114.3
Inch - Metric:
Inch
Horse Power:
3HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
11392 / 1.125X2.441X0.25 CRW1 R
Description
CRSEAL 11392 / 1.125X2.441X0.25 CRW1 R ; SGL LIP SEAL
Part # 11392
BDI # 1242463
Features
Housing Bore - Millimeter:
62.001
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181070
11138 / 1.125X1.752X0.25 CRW1 R
Description
CRSEAL 11138 / 1.125X1.752X0.25 CRW1 R ; SGL LIP SEAL
Part # 11138
BDI # 1413991
Features
Housing Bore - Millimeter:
44.501
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.752
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.125
Shaft Diameter - Millimeter:
28.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
180976