12437 / 1.25X1.983X0.25 HM21 R
Description
CRSEAL 12437 / 1.25X1.983X0.25 HM21 R ; SGL LIP SEAL
Part # 12437
BDI # 1240762
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604273
12335 / 1.25X1.687X0.25 CRW1 V
Description
CRSEAL 12335 / 1.25X1.687X0.25 CRW1 V ; SGL LIP SEAL
Part # 12335
BDI # 1240726
Features
Housing Bore - Millimeter:
42.85
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.687
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181410
12668 / 1.25X2.835X0.375 HMSA7 R
Description
CRSEAL 12668 / 1.25X2.835X0.375 HMSA7 R ; DBL LIP SEAL
Part # 12668
BDI # 1240932
Features
Housing Bore - Millimeter:
72.009
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
181542
12411 / 1.25X1.979X0.406 HM18 R
Description
CRSEAL 12411 / 1.25X1.979X0.406 HM18 R ; SGL LIP SEAL
Part # 12411
BDI # 1240758
Features
Housing Bore - Millimeter:
50.267
Nominal Width - Millimeter:
10.312
Housing Bore - Inch:
1.979
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
With Inner Case | U-Shaped Shell
Global Part Number GPN:
603880
EJMM4106T
Description
EJMM4106T PUMP AC MOTOR ; 20HP 256JM FRM 3600RPM 230/460VAC
Part # EJMM4106T
BDI # 127067
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.25
Sync RPM:
3600
Hertz:
60
Shaft Diameter - Millimeter:
31.75
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Close Coupled Pump | Premium Efficient
Mounting Method:
C-Face | Foot Mounted