13246 / 1.313X2.62X1.281 HMS15 R
Description
CRSEAL 13246 / 1.313X2.62X1.281 HMS15 R ; SGL LIP SEAL
Part # 13246
BDI # 1241446
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
32.537
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604167
13092 / 1.313X2.125X0.313 CRW1 R
Description
CRSEAL 13092 / 1.313X2.125X0.313 CRW1 R ; SGL LIP SEAL
Part # 13092
BDI # 1414010
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181677
17686 H1L5
Description
17686 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LDS 1.313 1.828 .437
Part # 17686 H1L5
BDI # 18226229
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
11.1
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.437
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
13054 / 1.313X2.062X0.313 CRW1 V
Description
CRSEAL 13054 / 1.313X2.062X0.313 CRW1 V ; SGL LIP SEAL
Part # 13054
BDI # 1241272
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603848
13052 / 1.313X2.062X0.313 CRWA1 R
Description
CRSEAL 13052 / 1.313X2.062X0.313 CRWA1 R ; DBL LIP SEAL
Part # 13052
BDI # 1414009
Features
Housing Bore - Millimeter:
52.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.062
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181674