Page 1 of 25

Next

Compare
13875 / 1.375X2.562X0.375 CRW1 R

COMPARE

13875 / 1.375X2.562X0.375 CRW1 R

Description
CRSEAL 13875 / 1.375X2.562X0.375 CRW1 R ; SGL LIP SEAL

SKF

Part # 13875

BDI # 1241854

Features

Housing Bore - Millimeter: 65.075
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 2.562
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181935

Price Inventory : In stock
$ 9.28 / each QTY
13529 / 1.375X1.75X0.197 HM14 R

COMPARE

13529 / 1.375X1.75X0.197 HM14 R

Description
CRSEAL 13529 / 1.375X1.75X0.197 HM14 R ; SGL LIP SEAL

SKF

Part # 13529

BDI # 1242657

Features

Housing Bore - Millimeter: 44.45
Nominal Width - Millimeter: 5.004
Housing Bore - Inch: 1.75
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Small | Without Inner Case
Global Part Number GPN: 181837

Price Inventory : In stock
$ 5.39 / each QTY
13557 / 1.375X1.983X0.313 CRW1 P

COMPARE

13557 / 1.375X1.983X0.313 CRW1 P

Description
CRSEAL 13557 / 1.375X1.983X0.313 CRW1 P ; SGL LIP SEAL

SKF

Part # 13557

BDI # 1242666

Features

Housing Bore - Millimeter: 50.368
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 1.983
Solid or Split Seal: Solid
Lip Material: Polyacrylate

Shaft Diameter - Inch: 1.375
Shaft Diameter - Millimeter: 34.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181848

Price Inventory : In stock
$ 7.01 / each QTY
EWDM3710T

COMPARE

EWDM3710T

Description
EWDM3710T WASHDOWN DUTY AC MOTOR ; 7-1/2HP 213T FRM 1800RPM 230/460VAC 60HZ

BALDOR-RELIANCE

Part # EWDM3710T

BDI # 127707

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 2,133.88 / each QTY
EM3710T

COMPARE

EM3710T

Description
EM3710T GENERAL PURPOSE AC MOTOR ; 7.5HP 1770RPM 3PH 60HZ 213T 3738M TEFC F

BALDOR-RELIANCE

Part # EM3710T

BDI # 127380

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.375
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 34.925

Base to Center of Shaft - Millimeter: 133.35
Inch - Metric: Inch
Horse Power: 7-1/2HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,180.89 / each QTY