35X56X10 HMSA10 V
Description
CRSEAL 35X56X10 HMSA10 V DBL LIP SEAL
Part # 35X56X10 HMSA10 V
BDI # 1257368
Features
Housing Bore - Millimeter:
56
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.205
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607645
35X80X8 CRW1 R
Description
CRSEAL 35X80X8 CRW1 R SGL LIP SEAL ; 1.378MM SHAFT DIA 80MM HOUSING BORE
Part # 35X80X8 CRW1 R
BDI # 1242756
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182003
35X52X7 HMS5 RG
Description
CRSEAL 35X52X7 HMS5 RG SINGLE LIP SEAL ; 1.378MM SHAFT DIA 52MM HOUSING BORE
Part # 35X52X7 HMS5 RG
BDI # 1414857
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607620
534951 / 1.378X1.85X0.276 CRWA1 V
Description
CRSEAL 534951 / 1.378X1.85X0.276 CRWA1 V ; DBL LIP SEAL
Part # 534951
BDI # 1253882
Features
Housing Bore - Millimeter:
46.99
Nominal Width - Millimeter:
7.01
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35.001
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
605024
35X52X7 HMSA10 RG
Description
CRSEAL 35X52X7 HMSA10 RG DBL LIP SEAL ; 1.378MM SHAFT DIA 52MM HOUSING BORE
Part # 35X52X7 HMSA10 RG
BDI # 1256792
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607617