36X52X7TC-BX
Description
36X52X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022033
BDI # 882886
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
7
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Global Part Number GPN:
207086
36X50X7TC-BX
Description
36X50X7TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75022030
BDI # 882876
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.276
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Global Part Number GPN:
636136
14087 / 1.417X3.543X0.394 HMSA7SP R
Description
CRSEAL 14087/1.417X3.543X0.394 HMSA7SP R ; DBL LIP SEAL
Part # 14087
BDI # 1242051
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
35.992
Inch - Metric:
Inch
36X54X8 CRW1 R
Description
CRSEAL 36X54X8 CRW1 R SGL LIP SEAL ; 1.417MM SHAFT DIA 54MM HOUSING BORE
Part # 36X54X8 CRW1 R
BDI # 1242765
Features
Housing Bore - Millimeter:
54
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.126
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
607709
36X47X7 HMSA10 RG
Description
CRSEAL 36X47X7 HMSA10 RG DBL LIP SEAL
Part # 36X47X7 HMSA10 RG
BDI # 1256799
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607693