Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.315
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
37X47X4 HMSA7 R
Description
CRSEAL 37X47X4 HMSA7 R DBL LIP SEAL ; NON-RETURNABLE 1.457MM SHAFT DIA 47MM
Part # 37X47X4 HMSA7 R
BDI # 1251711
Features
Housing Bore - Millimeter:
47
Nominal Width - Millimeter:
4
Housing Bore - Inch:
1.85
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607745
37X50X6 HMSA10 V
Description
CRSEAL 37X50X6 HMSA10 V DBL LIP SEAL ; NON-RETURNABLE
Part # 37X50X6 HMSA10 V
BDI # 1257325
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
6
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607749
14569 / 1.457X2.378X0.433 CRSA3 P
Description
CRSEAL 14569 / 1.457X2.378X0.433 CRSA3 P ; NON-RETURNABLE DBL LIP SEAL
Part # 14569
BDI # 1242330
Features
Housing Bore - Millimeter:
60.401
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
2.378
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37.008
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
605604
37X62X10 HMS46 R
Description
CRSEAL 37X62X10 HMS46 R SINGLE LIP SEAL ; NON-RETURNABLE
Part # 37X62X10 HMS46 R
BDI # 1252533
Features
Housing Bore - Millimeter:
62
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.441
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
1.457
Shaft Diameter - Millimeter:
37
Inch - Metric:
Metric
Global Part Number GPN:
607754