PEWWE20-18-256T
Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME
Part # PEWWE20-18-256T
BDI # 998626
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
F2 Mount
Mounting Method:
Rigid
16168 / 1.625X2.437X0.25 HM21 R
Description
CRSEAL 16168 / 1.625X2.437X0.25 HM21 R ; SGL LIP SEAL
Part # 16168
BDI # 1243457
Features
Housing Bore - Millimeter:
61.9
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.437
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603355
16079 / 1.625X2.374X0.5 CRWH1 R
Description
CRSEAL 16079 / 1.625X2.374X0.5 CRWH1 R ; SGL LIP SEAL
Part # 16079
BDI # 1242992
Features
Housing Bore - Millimeter:
60.3
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
2.374
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
182736
16285 / 1.625X2.562X0.25 HM21 R
Description
CRSEAL 16285 / 1.625X2.562X0.25 HM21 R ; SGL LIP SEAL
Part # 16285
BDI # 18204779
Features
Housing Bore - Millimeter:
65.075
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.562
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.25
Shaft Diameter - Inch:
1.625
Shaft Diameter - Millimeter:
41.275
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | U-Shaped Shell
CEWDM23934T
Description
CEWDM23934T WASH DOWN AC MOTOR ; 20HP 256TC FRM 1800RPM 230/460VAC 60HZ
Part # CEWDM23934T
BDI # 125954
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.625
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.275
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
Washdown Duty or Premium Efficient
Mounting Method:
C-Face | Foot Mounted