GT1222A;254TTFCD6028
Description
GT1222A ; 254TTFCD6028 GP AC MOTOR ; 15HP 1800RPM TEFC 254TCV
Part # GT1222A
BDI # 22330465
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
15HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT1225A;256TTFCD6028
Description
GT1225A ; 256TTFCD6028 GP AC MOTOR ; 20HP 1800RPM TEFC 256TCV
Part # GT1225A
BDI # 22330781
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
20HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid
GT1020A;256TTFCD6076
Description
GT1020A ; 256TTFCD6076 GP AC MOTOR ; 10HP 1200RPM TEFC 256TV
Part # GT1020A
BDI # 22330793
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.626
Sync RPM:
1200
Hertz:
60
Shaft Diameter - Millimeter:
41.3
Base to Center of Shaft - Millimeter:
158.75
Inch - Metric:
Inch
Horse Power:
10HP
Other Features:
General Purpose | Premium Efficiency | Cast Iron Frame | Dual Frame Mounting Hole
Mounting Method:
Rigid