45X65X10 HMSA10 RG
Description
CRSEAL 45X65X10 HMSA10 RG DBL LIP SEAL ; 1.772MM SHAFT DIA 65MM HOUSING BORE
Part # 45X65X10 HMSA10 RG
BDI # 1256841
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608165
45X65X10 HMSA10 V
Description
CRSEAL 45X65X10 HMSA10 V DBL LIP SEAL
Part # 45X65X10 HMSA10 V
BDI # 1256842
Features
Housing Bore - Millimeter:
65
Nominal Width - Millimeter:
10
Housing Bore - Inch:
2.559
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608166
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Thermoplastic Polyesterelastomer
Nominal Width - Inch:
0
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
45X52X4 HM4 R
Description
CRSEAL 45X52X4 HM4 R SINGLE LIP SEAL ; NITRILE
Part # 45X52X4 HM4 R
BDI # 1252824
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
4
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.157
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Global Part Number GPN:
608129
45X60X8 CRW1 R
Description
CRSEAL 45X60X8 CRW1 R SGL LIP SEAL ; 1.772MM SHAFT DIA 60MM HOUSING BORE
Part # 45X60X8 CRW1 R
BDI # 1414067
Features
Housing Bore - Millimeter:
60
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.362
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.772
Shaft Diameter - Millimeter:
45
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183134