ECP4104T
Description
ECP4104T SEVER DUTY AC MOTOR ; 30HP 286T FRM 1800RPM 230/460VAC
Part # ECP4104T
BDI # 126660
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.875
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
47.625
Base to Center of Shaft - Millimeter:
177.8
Inch - Metric:
Inch
Horse Power:
30HP
Other Features:
Severe Duty | Premium Efficient
Mounting Method:
Foot Mounted
18580 / 1.875X2.623X0.313 CRW1 R
Description
CRSEAL 18580 / 1.875X2.623X0.313 CRW1 R ; SGL LIP SEAL
Part # 18580
BDI # 1243258
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183362
18879 / 1.875X3.125X0.313 CRSA1 R
Description
CRSEAL 18879 / 1.875X3.125X0.313 CRSA1 R ; DBL LIP SEAL
Part # 18879
BDI # 1414326
Features
Housing Bore - Millimeter:
79.375
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
3.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183409
18657 / 1.875X2.75X0.313 CRW1 R
Description
CRSEAL 18657 / 1.875X2.75X0.313 CRW1 R ; SGL LIP SEAL
Part # 18657
BDI # 1243269
Features
Housing Bore - Millimeter:
69.85
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183371
18772 / 1.875X2.965X0.234 HM14 R
Description
CRSEAL 18772 / 1.875X2.965X0.234 HM14 R ; SGL LIP SEAL
Part # 18772
BDI # 1243289
Features
Housing Bore - Millimeter:
75.311
Nominal Width - Millimeter:
5.944
Housing Bore - Inch:
2.965
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.875
Shaft Diameter - Millimeter:
47.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183403