22495 / 2.25X3.35X0.438 CRWH1 V
Description
CRSEAL 22495 / 2.25X3.35X0.438 CRWH1 V ; SGL LIP SEAL
Part # 22495
BDI # 1246908
Features
Housing Bore - Millimeter:
85.09
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.35
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184189
22563 / 2.25X3.4X0.294 X15 R
Description
CRSEAL 22563 / 2.25X3.4X0.294 X15 R ; LIP SEAL
Part # 22563
BDI # 1246937
Features
Housing Bore - Millimeter:
86.36
Nominal Width - Millimeter:
7.468
Housing Bore - Inch:
3.4
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
External Lip | Without Inner Case
Global Part Number GPN:
604497
22368 / 2.25X3X0.25 HM21 R
Description
CRSEAL 22368 / 2.25X3X0.25 HM21 R SEAL
Part # 22368
BDI # 1246869
Features
Housing Bore - Millimeter:
76.2
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
604879
22550 / 2.25X3.371X0.375 HM14 R
Description
CRSEAL 22550 / 2.25X3.371X0.375 HM14 R ; SGL LIP SEAL
Part # 22550
BDI # 1246935
Features
Housing Bore - Millimeter:
85.623
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.371
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184211
22626 / 2.25X3.751X0.438 CRWH1 R
Description
CRSEAL 22626 / 2.25X3.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 22626
BDI # 1246947
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.25
Shaft Diameter - Millimeter:
57.15
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604234