58X72X8SC-BX
Description
58X72X8SC-BX LIP SHAFT SEAL ; NITRILE SGL SPRING RUBBERIZED
Part # 75017188
BDI # 893870
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Low Pressure
Global Part Number GPN:
207279
Features
Housing Bore - Millimeter:
90
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184245
58X80X8 HMS5 RG
Description
CRSEAL 58X80X8 HMS5 RG SINGLE LIP SEAL ; 2.283MM SHAFT DIA 80MM HOUSING BORE
Part # 58X80X8 HMS5 RG
BDI # 1415030
Features
Housing Bore - Millimeter:
80
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.15
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608608
Features
Housing Bore - Millimeter:
72
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.835
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184234
Features
Housing Bore - Millimeter:
85
Nominal Width - Millimeter:
8
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.283
Shaft Diameter - Millimeter:
58
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
608612