Page 1 of 25

Next

Compare
24286 / 2.438X3.35X0.375 CRW1 R

COMPARE

24286 / 2.438X3.35X0.375 CRW1 R

Description
CRSEAL 24286 / 2.438X3.35X0.375 CRW1 R ; SGL LIP SEAL

SKF

Part # 24286

BDI # 1248568

Features

Housing Bore - Millimeter: 85.09
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3.35
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 184420

Price Inventory : In stock
Loading Price
QTY
24287 / 2.438X3.35X0.375 CRWA1 R

COMPARE

24287 / 2.438X3.35X0.375 CRWA1 R

Description
CRSEAL 24287 / 2.438X3.35X0.375 CRWA1 R ; DBL LIP SEAL

SKF

Part # 24287

BDI # 1414120

Features

Housing Bore - Millimeter: 85.09
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 3.35
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604756

Price Inventory : In stock
Loading Price
QTY
24255 / 2.438X3.125X0.5 CRWH1 R

COMPARE

24255 / 2.438X3.125X0.5 CRWH1 R

Description
CRSEAL 24255 / 2.438X3.125X0.5 CRWH1 R ; SGL LIP SEAL

SKF

Part # 24255

BDI # 1414119

Features

Housing Bore - Millimeter: 79.375
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 3.125
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 184417

Price Inventory : In stock
Loading Price
QTY
12CH19B5

COMPARE

12CH19B5

Description
12CH19B5 BEARING HANGER ; 12" X 2 7/16" 19B -OIL

MARTIN SPROCKET & GR

Part # 12CH19B5

BDI # 614917

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 9.25
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 234.95

Series: 19B
Inch - Metric: Inch
Length - Millimeter: 431.8
Other Features: 12 Inch Conveyor Dia | Bronze Bearing Top Half | Bottom Half on Request | Mounted on Top of the Trough Angle
Length - Inch: 17

Price Inventory : Available to order
Loading Price
QTY
14CH305

COMPARE

14CH305

Description
14CH305 BEARING HANGER ; 14" X 2 7/16" 30

MARTIN SPROCKET & GR

Part # 14CH305

BDI # 615465

Features

Shaft Diameter - Inch: 2.438
Shaft Diameter - Millimeter: 61.925
Mounting Flange to Center of Bearing - Inch: 7.5
Bearing Included Yes/No: No
Mounting Flange to Center of Bearing - Millimeter: 190.5

Series: 30
Inch - Metric: Inch
Length - Millimeter: 0
Other Features: 14 Inch Conveyor Dia | Friction Type Bearing | Side Mounting Within the Conveyor Trough on the Non Carrying Side
Length - Inch: 0

Price Inventory : Available to order
Loading Price
QTY