Features
Housing Bore - Millimeter:
81
Nominal Width - Millimeter:
7
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
Other Features:
Bonded | General Purpose | Without Inner Case | Hydrodynamic Lip-CW
Global Part Number GPN:
634731
65MMRSS
Description
65MMRSS BEARING LIP SEAL ; FOR SPLIT CRB HOUSED UNIT
Part # 65MMRSS
BDI # 20347669
Features
Housing Bore - Millimeter:
0
Nominal Width - Millimeter:
0
Housing Bore - Inch:
0
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric
24600-1798
Description
24600-1798 HI-PERFORMANCE SEAL ; NON-RETURNABLE 65MM ID 85MM OD 10MM W
Part # 24600-1798
BDI # 22805975
Features
Housing Bore - Millimeter:
84.988
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.346
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
24060-0710
Description
24060-0710 HI-PERFORMANCE SEAL ; NON-RETURNABLE 65MM ID 85MM OD 10MM W
Part # 24060-0710
BDI # 22807715
Features
Housing Bore - Millimeter:
85.014
Nominal Width - Millimeter:
10.008
Housing Bore - Inch:
3.347
Solid or Split Seal:
Solid
Lip Material:
Gylon
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
64.999
Inch - Metric:
Inch
65X100X10-RLS35-V
Description
65X100X10-RLS35-V OIL SEAL ; SINGLE LIP RUBBER FKM
Part # 65X100X10-RLS35-V
BDI # 21944576
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.559
Shaft Diameter - Millimeter:
65
Inch - Metric:
Metric