27293 / 2.75X3.543X0.438 CRWH1 V
Description
CRSEAL 27293 / 2.75X3.543X0.438 CRWH1 V ; SGL LIP SEAL
Part # 27293
BDI # 1249130
Features
Housing Bore - Millimeter:
89.992
Nominal Width - Millimeter:
10.998
Housing Bore - Inch:
3.543
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184748
27361 / 2.75X3.751X0.438 CRW1 R
Description
CRSEAL 27361 / 2.75X3.751X0.438 CRW1 R ; SGL LIP SEAL
Part # 27361
BDI # 1243863
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184751
27470 / 2.75X3.876X0.438 CRWH1 R
Description
CRSEAL 27470 / 2.75X3.876X0.438 CRWH1 R ; SGL LIP SEAL
Part # 27470
BDI # 1243875
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184759
27539 / 2.75X4.003X0.375 CRWA1 V
Description
CRSEAL 27539 / 2.75X4.003X0.375 CRWA1 V ; DBL LIP SEAL
Part # 27539
BDI # 1243879
Features
Housing Bore - Millimeter:
101.676
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.003
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184773
27601 / 2.75X4.249X0.438 CRWHA1 P
Description
CRSEAL 27601 / 2.75X4.249X0.438 CRWHA1 P ; DBL LIP SEAL
Part # 27601
BDI # 1243885
Features
Housing Bore - Millimeter:
107.925
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.249
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.75
Shaft Diameter - Millimeter:
69.85
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184781