29188 / 2.938X3.937X0.643 HMSA25 V
Description
CRSEAL 29188/ 2.938X3.937X0.643 HMSA25 V ; LIP SEAL
Part # 29188
BDI # 1255930
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
16.332
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
609264
29273 / 2.938X3.937X0.438 CRWA1 P
Description
CRSEAL 29273 / 2.938X3.937X0.438 CRWA1 P ; DBL LIP SEAL
Part # 29273
BDI # 1249428
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184954
29218 / 2.938X3.623X0.375 CRW1 R
Description
CRSEAL 29218 / 2.938X3.623X0.375 CRW1 R ; SGL LIP SEAL
Part # 29218
BDI # 1249420
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184947
29226 / 2.938X3.751X0.375 CRWA1 V
Description
CRSEAL 29226 / 2.938X3.751X0.375 CRWA1 V ; DBL LIP SEAL
Part # 29226
BDI # 1249421
Features
Housing Bore - Millimeter:
95.275
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.751
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184949
29262 / 2.938X3.876X0.375 CRWHA1 V
Description
CRSEAL 29262/ 2.938X3.876X0.375 CRWHA1 V ; DBL LIP SEAL
Part # 29262
BDI # 1249426
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.938
Shaft Diameter - Millimeter:
74.625
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184953