75X100X10 CRW1 R
Description
CRSEAL 75X100X10 CRW1 R SGL LIP SEAL ; 2.953MM SHAFT DIA 100MM HOUSING BORE
Part # 75X100X10 CRW1 R
BDI # 1414144
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184988
75X95X10 CRW1 R
Description
CRSEAL 75X95X10 CRW1 R SGL LIP SEAL ; 2.953MM SHAFT DIA 95MM HOUSING BORE
Part # 75X95X10 CRW1 R
BDI # 1243957
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184984
75X95X10 HMSA10 RG
Description
CRSEAL 75X95X10 HMSA10 RG DBL LIP SEAL ; NR/2.953MM SHAFT DIA 95MM HOUSING
Part # 75X95X10 HMSA10 RG
BDI # 1415043
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608931
75X95X10 CRW1 V
Description
CRSEAL 75X95X10 CRW1 V SGL LIP SEAL ; 2.953MM SHAFT DIA 95MM HOUSING BORE
Part # 75X95X10 CRW1 V
BDI # 1243958
Features
Housing Bore - Millimeter:
95
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.74
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
184985
75X100X10TC-BX
Description
75X100X10TC-BX LIP SHAFT SEAL ; NITRILE DBL SPRING RUBBERIZED
Part # 75018285
BDI # 884581
Features
Housing Bore - Millimeter:
100
Nominal Width - Millimeter:
10
Housing Bore - Inch:
3.937
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.394
Shaft Diameter - Inch:
2.953
Shaft Diameter - Millimeter:
75
Inch - Metric:
Metric
Global Part Number GPN:
207354