54931 / 5.5X6.5X0.5 CRWH1 R
Description
CRSEAL 54931 / 5.5X6.5X0.5 CRWH1 R SEAL
Part # 54931
BDI # 1244548
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186544
54971 / 5.5X6.75X0.5 CRWHA1 R
Description
CRSEAL 54971 / 5.5X6.75X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 54971
BDI # 1253999
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
604527
54972 / 5.5X6.75X0.5 CRWH1 R
Description
CRSEAL 54972 / 5.5X6.75X0.5 CRWH1 R ; SGL LIP SEAL
Part # 54972
BDI # 1414198
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603683
370120A
Description
370120A OIL SEAL ; 5.5000" SHAFT 7.2656" OD 1.1875" WD
Part # 370120A
BDI # 1338375
Features
Housing Bore - Millimeter:
184.15
Nominal Width - Millimeter:
30.15
Housing Bore - Inch:
7.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.187
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Features
Housing Bore - Millimeter:
165.1
Nominal Width - Millimeter:
14.275
Housing Bore - Inch:
6.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.5
Shaft Diameter - Millimeter:
139.7
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199516