56136 / 5.625X6.875X0.5 CRWH1 R
Description
CRSEAL 56136 / 5.625X6.875X0.5 CRWH1 R ; SGL LIP SEAL
Part # 56136
BDI # 1244568
Features
Housing Bore - Millimeter:
174.625
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186599
56160 / 5.625X7.125X0.5 CRWHA1 R
Description
CRSEAL 56160 / 5.625X7.125X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 56160
BDI # 1254123
Features
Housing Bore - Millimeter:
180.975
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.125
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603387
56101 / 5.625X6.625X0.5 CRWH1 R
Description
CRSEAL 56101 / 5.625X6.625X0.5 CRWH1 R ; SGL LIP SEAL
Part # 56101
BDI # 1244564
Features
Housing Bore - Millimeter:
168.275
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.625
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186597
Features
Housing Bore - Millimeter:
168.25
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.624
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch
Other Features:
Assembled | General Purpose | With Inner Case
Global Part Number GPN:
199607
370064A
Description
370064A OIL SEAL ; 5.6250" SHAFT 7.1940" OD 0.9063" WD
Part # 370064A
BDI # 1338363
Features
Housing Bore - Millimeter:
182.524
Nominal Width - Millimeter:
23.012
Housing Bore - Inch:
7.186
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.906
Shaft Diameter - Inch:
5.625
Shaft Diameter - Millimeter:
142.875
Inch - Metric:
Inch