59999 / 6X6.75X0.5 CRWA1 V
Description
CRSEAL 59999 / 6X6.75X0.5 CRWA1 V SEAL
Part # 59999
BDI # 1244593
Features
Housing Bore - Millimeter:
171.45
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
6.75
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
187006
60016 / 6X7.5X0.5 CRWA1 R
Description
CRSEAL 60016/ 6X7.5X0.5 CRWA1 R LIP SEAL
Part # 60016
BDI # 1244597
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604941
60013 / 6X7.126X0.5 CRWHA1 V
Description
CRSEAL 60013 / 6X7.126X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 60013
BDI # 1255056
Features
Housing Bore - Millimeter:
181
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.126
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
605868
60028 / 6X7.5X0.5 CRWHA1 R
Description
CRSEAL 60028 / 6X7.5X0.5 CRWHA1 R SEAL
Part # 60028
BDI # 1244599
Features
Housing Bore - Millimeter:
190.5
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187013
10947 H1L5
Description
10947 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR OLRUP 6 7.087 .500
Part # 10947 H1L5
BDI # 18223474
Features
Housing Bore - Millimeter:
180.01
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.087
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6
Shaft Diameter - Millimeter:
152.4
Inch - Metric:
Inch