70080 / 7X8.5X0.5 CRWA1 R
Description
CRSEAL 70080/ 7X8.5X0.5 CRWA1 R LIP SEAL
Part # 70080
BDI # 1244651
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604783
70054 / 7X8.5X0.625 CRWHA1 V
Description
CRSEAL 70054 / 7X8.5X0.625 CRWHA1 V ; DBL LIP SEAL
Part # 70054
BDI # 1263104
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187182
70016 / 7X8X0.63 CRWH1 R
Description
CRSEAL 70016 / 7X8X0.63 CRWH1 R LIP SEAL
Part # 70016
BDI # 1244644
Features
Housing Bore - Millimeter:
203.2
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
187176
70028 / 7X8.25X0.625 CRWH1 R
Description
CRSEAL 70028 / 7X8.25X0.625 CRWH1 R ; SGL LIP SEAL
Part # 70028
BDI # 1262905
Features
Housing Bore - Millimeter:
209.55
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.25
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch
Other Features:
Small | With Inner Case
Global Part Number GPN:
187177
9304 H1L5
Description
9304 H1L5 ROTARY LIP SEAL ; NON RETURNABLE NBR LUP 7.000 8.500 .625
Part # 9304 H1L5
BDI # 18227098
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
7
Shaft Diameter - Millimeter:
177.8
Inch - Metric:
Inch