Page 1 of 758

Next

Compare
113024.00

COMPARE

113024.00

Description
113024.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TENV 230/460V

LEESON

Part # 113024.00

BDI # 554646

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 833.36 / each QTY
40X62X7 HMSA7 R

COMPARE

40X62X7 HMSA7 R

Description
CRSEAL 40X62X7 HMSA7 R DBL LIP SEAL

SKF

Part # 40X62X7 HMSA7 R

BDI # 1252150

Features

Housing Bore - Millimeter: 62
Nominal Width - Millimeter: 7
Housing Bore - Inch: 2.441
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.575
Shaft Diameter - Millimeter: 40
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 607937

Price Inventory : In stock
$ 2.88 / each QTY
PEWWE20-18-256T

COMPARE

PEWWE20-18-256T

Description
PEWWE20-18-256T SEVERE DUTY MOTOR ; 230/460V 20HP 1800RPM 256T FRAME

WORLDWIDE ELECTRIC

Part # PEWWE20-18-256T

BDI # 998626

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 20HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 1,262.99 / each QTY
122182.00

COMPARE

122182.00

Description
122182.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 122182.00

BDI # 21515493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.93
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 959.53 / each QTY
NAT12-18-56CB

COMPARE

NAT12-18-56CB

Description
NAT12-18-56CB GENERAL PURPOSE AC MOTOR ; AC MOTOR

WORLDWIDE ELECTRIC

Part # NAT12-18-56CB

BDI # 21465706

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 1500/1800
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.9
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 178.61 / each QTY