Page 1 of 890

Next

Compare
113024.00

COMPARE

113024.00

Description
113024.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TENV 230/460V

LEESON

Part # 113024.00

BDI # 554646

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 833.36 / each QTY
NT12-36-56CB

COMPARE

NT12-36-56CB

Description
NT12-36-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM 115/208-230V 1PH 60HZ 56C

WORLDWIDE ELECTRIC

Part # NT12-36-56CB

BDI # 21465470

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3000/3600
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.9
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 189.36 / each QTY
37388 / 3.75X4.751X0.375 CRW1 R

COMPARE

37388 / 3.75X4.751X0.375 CRW1 R

Description
CRSEAL 37388 / 3.75X4.751X0.375 CRW1 R ; SGL LIP SEAL

SKF

Part # 37388

BDI # 1244224

Features

Housing Bore - Millimeter: 120.675
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 4.751
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 3.75
Shaft Diameter - Millimeter: 95.25
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 185742

Price Inventory : In stock
$ 18.09 / each QTY
54931 / 5.5X6.5X0.5 CRWH1 R

COMPARE

54931 / 5.5X6.5X0.5 CRWH1 R

Description
CRSEAL 54931 / 5.5X6.5X0.5 CRWH1 R SEAL

SKF

Part # 54931

BDI # 1244548

Features

Housing Bore - Millimeter: 165.1
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.5
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 5.5
Shaft Diameter - Millimeter: 139.7
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186544

Price Inventory : In stock
$ 46.49 / each QTY
52445 / 5.25X6.25X0.5 CRWH1 R

COMPARE

52445 / 5.25X6.25X0.5 CRWH1 R

Description
CRSEAL 52445 / 5.25X6.25X0.5 CRWH1 R ; SGL LIP SEAL

SKF

Part # 52445

BDI # 1244526

Features

Housing Bore - Millimeter: 158.75
Nominal Width - Millimeter: 12.7
Housing Bore - Inch: 6.25
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 5.25
Shaft Diameter - Millimeter: 133.35
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN: 186477

Price Inventory : In stock
$ 45.00 / each QTY