43691 / 4.375X5.501X0.438 CRWH1 R
Description
CRSEAL 43691 / 4.375X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 43691
BDI # 1252449
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186140
110X130X12 HMSA10 V
Description
CRSEAL 110X130X12 HMSA10 V DBL LIP SEAL ; 4.331MM SHAFT DIA 130MM HOUSING BORE
Part # 110X130X12 HMSA10 V
BDI # 1257612
Features
Housing Bore - Millimeter:
130
Nominal Width - Millimeter:
12
Housing Bore - Inch:
5.118
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.331
Shaft Diameter - Millimeter:
110
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606213
43754 / 4.375X5.751X0.995 PLUSXL H
Description
CRSEAL 43754/ 4.375X5.751X0.995 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 43754
BDI # 1252453
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
25.273
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.995
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
43761 / 4.375X5.9X1 PLUSXL H
Description
CRSEAL 43761 / 4.375X5.9X1 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 43761
BDI # 1252456
Features
Housing Bore - Millimeter:
149.86
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
5.9
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
42474 / 4.25X5.373X0.438 CRWA1 V
Description
CRSEAL 42474 / 4.25X5.373X0.438 CRWA1 V ; DBL LIP SEAL
Part # 42474
BDI # 1252334
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.25
Shaft Diameter - Millimeter:
107.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186071