45010 / 4.5X5.501X0.938 SCOT1 R
Description
CRSEAL 45010 / 4.5X5.501X0.938 SCOT1 R ; LIP SEAL
Part # 45010
BDI # 1252616
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
44275 / 4.438X5.501X0.5 CRWH1 R
Description
CRSEAL 44275 / 4.438X5.501X0.5 CRWH1 R ; SGL LIP SEAL
Part # 44275
BDI # 1244380
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.438
Shaft Diameter - Millimeter:
112.725
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
603967
45032 / 4.5X5.626X0.438 CRWH1 R
Description
CRSEAL 45032 / 4.5X5.626X0.438 CRWH1 R ; SGL LIP SEAL
Part # 45032
BDI # 1252633
Features
Housing Bore - Millimeter:
142.9
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186201
45112 / 4.5X6.001X0.5 CRWHA1 V
Description
CRSEAL 45112 / 4.5X6.001X0.5 CRWHA1 V ; DBL LIP SEAL
Part # 45112
BDI # 1252701
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186208
45069 / 4.5X5.751X0.438 CRWH1 R
Description
CRSEAL 45069 / 4.5X5.751X0.438 CRWH1 R ; SGL LIP SEAL
Part # 45069
BDI # 1244402
Features
Housing Bore - Millimeter:
146.075
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186203