Page 1 of 75

Next

Compare
7567 / 0.75X1.499X0.25 CRW1 V

COMPARE

7567 / 0.75X1.499X0.25 CRW1 V

Description
CRSEAL 7567 / 0.75X1.499X0.25 CRW1 V ; SGL LIP SEAL

SKF

Part # 7567

BDI # 1242193

Features

Housing Bore - Millimeter: 38.075
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.499
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603790

Price Inventory : In stock
$ 10.03 / each QTY
VEUHM3546T

COMPARE

VEUHM3546T

Description
VEUHM3546T GENERAL PURPOSE AC MOTOR ; 1HP 1760RPM 3PH 143TC 3519M

BALDOR-RELIANCE

Part # VEUHM3546T

BDI # 130930

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.29
Current: AC
Inch - Metric: Inch
Horse Power: 1HP
Mounting Method: C-Face

Price Inventory : In stock
$ 678.19 / each QTY
25X40X7 HMSA10 RG

COMPARE

25X40X7 HMSA10 RG

Description
CRSEAL 25X40X7 HMSA10 RG DBL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE

SKF

Part # 25X40X7 HMSA10 RG

BDI # 1256737

Features

Housing Bore - Millimeter: 40
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.575
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606968

Price Inventory : In stock
$ 2.71 / each QTY
8748 / 0.875X1.502X0.313 CRWA1 R

COMPARE

8748 / 0.875X1.502X0.313 CRWA1 R

Description
CRSEAL 8748 / 0.875X1.502X0.313 CRWA1 R ; DBL LIP SEAL

SKF

Part # 8748

BDI # 1242271

Features

Housing Bore - Millimeter: 38.151
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 1.502
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.875
Shaft Diameter - Millimeter: 22.225
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187421

Price Inventory : In stock
$ 7.31 / each QTY
7417 / 0.75X1.124X0.188 CRW1 V

COMPARE

7417 / 0.75X1.124X0.188 CRW1 V

Description
CRSEAL 7417 / 0.75X1.124X0.188 CRW1 V ; SGL LIP SEAL

SKF

Part # 7417

BDI # 1297015

Features

Housing Bore - Millimeter: 28.55
Nominal Width - Millimeter: 4.775
Housing Bore - Inch: 1.124
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187218

Price Inventory : In stock
$ 10.97 / each QTY