Page 1 of 75

Next

Compare
122182.00

COMPARE

122182.00

Description
122182.00 WASHDOWN MOTOR ; 2HP 1800RPM 3PH 208-230/460V WASHGUARD

LEESON

Part # 122182.00

BDI # 21515493

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13.93
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Current Rating 6-5.8/2.9 Ampere | 4 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 959.53 / each QTY
VEWDM3554T

COMPARE

VEWDM3554T

Description
VEWDM3554T WASH DOWN AC MOTOR ; 1-1/2HP 145TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # VEWDM3554T

BDI # 130948

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Overall Length - Inch: 13
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
$ 822.09 / each QTY
25X38X7 CRW1 V

COMPARE

25X38X7 CRW1 V

Description
CRSEAL 25X38X7 CRW1 V SGL LIP SEAL ; 0.984MM SHAFT DIA 38MM HOUSING BORE

SKF

Part # 25X38X7 CRW1 V

BDI # 1248880

Features

Housing Bore - Millimeter: 38
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.496
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187540

Price Inventory : In stock
$ 9.41 / each QTY
7449 / 0.75X1.25X0.375 CRWA5 R

COMPARE

7449 / 0.75X1.25X0.375 CRWA5 R

Description
CRSEAL 7449 / 0.75X1.25X0.375 CRWA5 R ; DBL LIP SEAL

SKF

Part # 7449

BDI # 1242170

Features

Housing Bore - Millimeter: 31.75
Nominal Width - Millimeter: 9.525
Housing Bore - Inch: 1.25
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.75
Shaft Diameter - Millimeter: 19.05
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187224

Price Inventory : In stock
$ 10.68 / each QTY
CEWDM3555T

COMPARE

CEWDM3555T

Description
CEWDM3555T WASH DOWN AC MOTOR ; 2HP 145TC FRM 3600RPM 208-230/460VAC

BALDOR-RELIANCE

Part # CEWDM3555T

BDI # 125965

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.875
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 22.225

Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 2HP
Other Features: Washdown Duty | Premium Efficient
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 1,182.11 / each QTY