Page 1 of 103

Next

Compare
EM3613T

COMPARE

EM3613T

Description
EM3613T GENERAL PURPOSE AC MOTOR ; 5HP 184T FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM3613T

BDI # 127353

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 981.03 / each QTY
562487 / 1.125X1.624X0.256 CRWA1 H

COMPARE

562487 / 1.125X1.624X0.256 CRWA1 H

Description
CRSEAL 562487/ 1.125X1.624X0.256 CRWA1 H ; DBL LIP SEAL

SKF

Part # 562487

BDI # 1254138

Features

Housing Bore - Millimeter: 41.25
Nominal Width - Millimeter: 6.502
Housing Bore - Inch: 1.624
Solid or Split Seal: Solid
Lip Material: Hydrogenated Nitrile

Nominal Width - Inch: 0.256
Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case

Price Inventory : In stock
$ 11.76 / each QTY
00518ET3E184T-W22

COMPARE

00518ET3E184T-W22

Description
00518ET3E184T-W22 AC MOTOR ; NON-RETURNABLE 5HP FR 184T 460V 60HZ

WEG

Part # 00518ET3E184T-W22

BDI # 959438

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 15.866
Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 5HP
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 585.95 / each QTY
25X40X7 HMSA10 RG

COMPARE

25X40X7 HMSA10 RG

Description
CRSEAL 25X40X7 HMSA10 RG DBL LIP SEAL ; 0.984MM SHAFT DIA 40MM HOUSING BORE

SKF

Part # 25X40X7 HMSA10 RG

BDI # 1256737

Features

Housing Bore - Millimeter: 40
Nominal Width - Millimeter: 7
Housing Bore - Inch: 1.575
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.984
Shaft Diameter - Millimeter: 25
Inch - Metric: Metric
Other Features: Small
Global Part Number GPN: 606968

Price Inventory : In stock
$ 2.71 / each QTY
12165 / 1.219X1.979X0.475 HMA85 D

COMPARE

12165 / 1.219X1.979X0.475 HMA85 D

Description
CRSEAL 12165 / 1.219X1.979X0.475 HMA85 D ; LIP SEAL

SKF

Part # 12165

BDI # 1240629

Features

Housing Bore - Millimeter: 50.267
Nominal Width - Millimeter: 12.065
Housing Bore - Inch: 1.979
Solid or Split Seal: Solid
Lip Material: Carboxylated Nitrile

Shaft Diameter - Inch: 1.219
Shaft Diameter - Millimeter: 30.963
Inch - Metric: Inch
Other Features: Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 603812

Price Inventory : In stock
$ 6.57 / each QTY