534955 / 1.25X2.125X0.256 CRWA1 V
Description
CRSEAL 534955 / 1.25X2.125X0.256 CRWA1 V ; DBL LIP SEAL
Part # 534955
BDI # 1253885
Features
Housing Bore - Millimeter:
53.975
Nominal Width - Millimeter:
6.502
Housing Bore - Inch:
2.125
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
605025
12383 / 1.25X1.874X0.25 CRWA1 V
Description
CRSEAL 12383 / 1.25X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 12383
BDI # 1240742
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181428
35X50X7 HMS5 RG
Description
CRSEAL 35X50X7 HMS5 RG SINGLE LIP SEAL ; 1.378MM SHAFT DIA 50MM HOUSING BORE
Part # 35X50X7 HMS5 RG
BDI # 1414854
Features
Housing Bore - Millimeter:
50
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.969
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.378
Shaft Diameter - Millimeter:
35
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
607606
13246 / 1.313X2.62X1.281 HMS15 R
Description
CRSEAL 13246 / 1.313X2.62X1.281 HMS15 R ; SGL LIP SEAL
Part # 13246
BDI # 1241446
Features
Housing Bore - Millimeter:
66.548
Nominal Width - Millimeter:
32.537
Housing Bore - Inch:
2.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.313
Shaft Diameter - Millimeter:
33.35
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
604167
13500 / 1.362X2.191X0.25 CRS1 P
Description
CRSEAL 13500 / 1.362X2.191X0.25 CRS1 P ; SGL LIP SEAL
Part # 13500
BDI # 1241593
Features
Housing Bore - Millimeter:
55.651
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
2.191
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.362
Shaft Diameter - Millimeter:
34.595
Inch - Metric:
Inch
Other Features:
Without Inner Case
Global Part Number GPN:
181784