13557 / 1.375X1.983X0.313 CRW1 P
Description
CRSEAL 13557 / 1.375X1.983X0.313 CRW1 P ; SGL LIP SEAL
Part # 13557
BDI # 1242666
Features
Housing Bore - Millimeter:
50.368
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.983
Solid or Split Seal:
Solid
Lip Material:
Polyacrylate
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181848
36X52X8 CRW1 V
Description
CRSEAL 36X52X8 CRW1 V SGL LIP SEAL ; 1.417MM SHAFT DIA 52MM HOUSING BORE
Part # 36X52X8 CRW1 V
BDI # 1251603
Features
Housing Bore - Millimeter:
52
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.047
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.417
Shaft Diameter - Millimeter:
36
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
182075
01018ET3E215TC-W22
Description
01018ET3E215TC-W22 AC MOTOR ; 10HP 1760RPM FR 215T 460V 3PH 60HZ
Part # 01018ET3E215TC-W22
BDI # 959919
Features
Enclosure:
TEFC
Shaft Diameter - Inch:
1.375
Sync RPM:
1800
Hertz:
60
Shaft Diameter - Millimeter:
34.925
Overall Length - Inch:
19.528
Base to Center of Shaft - Millimeter:
133.35
Inch - Metric:
Inch
Horse Power:
10HP
Mounting Method:
C-Face | Foot Mounted
13537 / 1.375X1.828X0.313 CRW1 R
Description
CRSEAL 13537 / 1.375X1.828X0.313 CRW1 R ; SGL LIP SEAL
Part # 13537
BDI # 1242660
Features
Housing Bore - Millimeter:
46.431
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
1.828
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.375
Shaft Diameter - Millimeter:
34.925
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181842
12383 / 1.25X1.874X0.25 CRWA1 V
Description
CRSEAL 12383 / 1.25X1.874X0.25 CRWA1 V ; DBL LIP SEAL
Part # 12383
BDI # 1240742
Features
Housing Bore - Millimeter:
47.6
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.874
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
1.25
Shaft Diameter - Millimeter:
31.75
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
181428