Page 1 of 84

Next

Compare
14855 / 1.5X2X0.313 CRW1 R

COMPARE

14855 / 1.5X2X0.313 CRW1 R

Description
CRSEAL 14855 / 1.5X2X0.313 CRW1 R SEAL

SKF

Part # 14855

BDI # 1242840

Features

Housing Bore - Millimeter: 50.8
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182289

Price Inventory : In stock
$ 5.41 / each QTY
40X52X7 CRW1 R

COMPARE

40X52X7 CRW1 R

Description
CRSEAL 40X52X7 CRW1 R SGL LIP SEAL ; 1.575MM SHAFT DIA 52MM HOUSING BORE

SKF

Part # 40X52X7 CRW1 R

BDI # 1242952

Features

Housing Bore - Millimeter: 52
Nominal Width - Millimeter: 7
Housing Bore - Inch: 2.047
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.575
Shaft Diameter - Millimeter: 40
Inch - Metric: Metric
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182609

Price Inventory : In stock
$ 2.67 / each QTY
14858 / 1.5X2.048X0.313 CRWA1 R

COMPARE

14858 / 1.5X2.048X0.313 CRWA1 R

Description
CRSEAL 14858 / 1.5X2.048X0.313 CRWA1 R ; DBL LIP SEAL

SKF

Part # 14858

BDI # 1242510

Features

Housing Bore - Millimeter: 52.019
Nominal Width - Millimeter: 7.95
Housing Bore - Inch: 2.048
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 604961

Price Inventory : In stock
$ 8.39 / each QTY
14857 / 1.5X2X0.25 HM14 R

COMPARE

14857 / 1.5X2X0.25 HM14 R

Description
CRSEAL 14857/ 1.5X2X0.25 HM14 R LIP SEAL

SKF

Part # 14857

BDI # 1414032

Features

Housing Bore - Millimeter: 50.8
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 2
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.5
Shaft Diameter - Millimeter: 38.1
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 182290

Price Inventory : In stock
$ 7.01 / each QTY
EM2394T

COMPARE

EM2394T

Description
EM2394T GENERAL PURPOSE AC MOTOR ; 15HP 254T FRM 3600RPM 230/460VAC

BALDOR-RELIANCE

Part # EM2394T

BDI # 127166

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 41.275

Base to Center of Shaft - Millimeter: 158.75
Inch - Metric: Inch
Horse Power: 15HP
Other Features: Premium Efficient
Mounting Method: Foot Mounted

Price Inventory : In stock
$ 1,851.36 / each QTY