21840 / 2.188X3.251X0.438 CRWH1 R
Description
CRSEAL 21840 / 2.188X3.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 21840
BDI # 1243571
Features
Housing Bore - Millimeter:
82.575
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
3.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.188
Shaft Diameter - Millimeter:
55.575
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184049
19782 / 2X2.623X0.313 CRWA1 V
Description
CRSEAL 19782 / 2X2.623X0.313 CRWA1 V ; DBL LIP SEAL
Part # 19782
BDI # 1245454
Features
Housing Bore - Millimeter:
66.624
Nominal Width - Millimeter:
7.95
Housing Bore - Inch:
2.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2
Shaft Diameter - Millimeter:
50.8
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
183620
55X70X8 HMS5 RG
Description
CRSEAL 55X70X8 HMS5 RG SINGLE LIP SEAL ; 2.165MM SHAFT DIA 70MM HOUSING BORE
Part # 55X70X8 HMS5 RG
BDI # 1256877
Features
Housing Bore - Millimeter:
70
Nominal Width - Millimeter:
8
Housing Bore - Inch:
2.756
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.165
Shaft Diameter - Millimeter:
55
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608513
50X64X6 HMSA10 RG
Description
CRSEAL 50X64X6 HMSA10 RG DBL LIP SEAL ; NITRILE
Part # 50X64X6 HMSA10 RG
BDI # 1257918
Features
Housing Bore - Millimeter:
64
Nominal Width - Millimeter:
6
Housing Bore - Inch:
2.52
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
1.969
Shaft Diameter - Millimeter:
50
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
608334
21265 / 2.125X3.189X0.25 HM21 R
Description
CRSEAL 21265 / 2.125X3.189X0.25 HM21 R ; SGL LIP SEAL
Part # 21265
BDI # 1246053
Features
Housing Bore - Millimeter:
81.001
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
3.189
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.125
Shaft Diameter - Millimeter:
53.975
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case | U-Shaped Shell
Global Part Number GPN:
603569