4260 / 0.438X0.875X0.25 CRWA6 R
Description
CRSEAL 4260 / 0.438X0.875X0.25 CRWA6 R ; DBL LIP SEAL
Part # 4260
BDI # 1252357
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.438
Shaft Diameter - Millimeter:
11.125
Inch - Metric:
Inch
Other Features:
Small
Global Part Number GPN:
186093
3060 / 0.313X0.626X0.156 HM14 R
Description
CRSEAL 3060 / 0.313X0.626X0.156 HM14 R ; SGL LIP SEAL
Part # 3060
BDI # 1241995
Features
Housing Bore - Millimeter:
15.9
Nominal Width - Millimeter:
3.962
Housing Bore - Inch:
0.626
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.313
Shaft Diameter - Millimeter:
7.95
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604732
12X22X7 CRW1 R
Description
CRSEAL 12X22X7 CRW1 R SGL LIP SEAL ; 0.472MM SHAFT DIA 22MM HOUSING BORE
Part # 12X22X7 CRW1 R
BDI # 1413946
Features
Housing Bore - Millimeter:
22
Nominal Width - Millimeter:
7
Housing Bore - Inch:
0.866
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186269
12X18X3 HMS4 R
Description
CRSEAL 12X18X3 HMS4 R SINGLE LIP SEAL ; 0.472MM SHAFT DIA 18MM HOUSING BORE
Part # 12X18X3 HMS4 R
BDI # 1241130
Features
Housing Bore - Millimeter:
18
Nominal Width - Millimeter:
3
Housing Bore - Inch:
0.709
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.118
Shaft Diameter - Inch:
0.472
Shaft Diameter - Millimeter:
12
Inch - Metric:
Metric
Global Part Number GPN:
606244
4010 / 0.404X0.62X0.188 HM14 R
Description
CRSEAL 4010 / 0.404X0.62X0.188 HM14 R ; SGL LIP SEAL
Part # 4010
BDI # 1252056
Features
Housing Bore - Millimeter:
15.748
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.62
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.404
Shaft Diameter - Millimeter:
10.262
Inch - Metric:
Inch
Other Features:
Small | Without Inner Case
Global Part Number GPN:
603875