26239 / 2.625X3.623X0.46 HMSA24 V
Description
CRSEAL 26239 / 2.625X3.623X0.46 HMSA24 V ; DBL LIP SEAL
Part # 26239
BDI # 1248964
Features
Housing Bore - Millimeter:
92.024
Nominal Width - Millimeter:
11.684
Housing Bore - Inch:
3.623
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case | T-Shaped Shell | Protective Collar
Global Part Number GPN:
604138
26359 / 2.625X4.37X0.438 CRWHA1 R
Description
CRSEAL 26359 / 2.625X4.37X0.438 CRWHA1 R ; DBL LIP SEAL
Part # 26359
BDI # 1243836
Features
Housing Bore - Millimeter:
110.998
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
4.37
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
184652
26378 / 2.625X4.562X0.468 HMSA25 V
Description
CRSEAL 26378/ 2.625X4.562X0.468 HMSA25 V ; LIP SEAL
Part # 26378
BDI # 1248981
Features
Housing Bore - Millimeter:
115.875
Nominal Width - Millimeter:
11.887
Housing Bore - Inch:
4.562
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.625
Shaft Diameter - Millimeter:
66.675
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604363
25106 / 2.5X3.876X0.559 HMSA25 V
Description
CRSEAL 25106 / 2.5X3.876X0.559 HMSA25 V ; LIP SEAL
Part # 25106
BDI # 1248753
Features
Housing Bore - Millimeter:
98.45
Nominal Width - Millimeter:
14.199
Housing Bore - Inch:
3.876
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604420
24951 / 2.5X3.428X0.375 CRWA1 R
Description
CRSEAL 24951 / 2.5X3.428X0.375 CRWA1 R ; DBL LIP SEAL
Part # 24951
BDI # 1248661
Features
Housing Bore - Millimeter:
87.071
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
3.428
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
2.5
Shaft Diameter - Millimeter:
63.5
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603808