38647 / 3.875X4.751X0.375 CRWA1 R
Description
CRSEAL 38647 / 3.875X4.751X0.375 CRWA1 R ; DBL LIP SEAL
Part # 38647
BDI # 1244244
Features
Housing Bore - Millimeter:
120.675
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
4.751
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604187
95X125X12 CRW1 R
Description
CRSEAL 95X125X12 CRW1 R SGL LIP SEAL ; 3.74MM SHAFT DIA 125MM HOUSING BORE
Part # 95X125X12 CRW1 R
BDI # 1244214
Features
Housing Bore - Millimeter:
125
Nominal Width - Millimeter:
12
Housing Bore - Inch:
4.921
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
3.74
Shaft Diameter - Millimeter:
95
Inch - Metric:
Metric
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
185719
38709 / 3.875X5.129X0.844 SCOT1 R
Description
CRSEAL 38709 / 3.875X5.129X0.844 SCOT1 R ; LIP SEAL
Part # 38709
BDI # 1251829
Features
Housing Bore - Millimeter:
130.277
Nominal Width - Millimeter:
21.438
Housing Bore - Inch:
5.129
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.844
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
38776 / 3.875X5.691X0.892 PLUSXL H
Description
CRSEAL 38776/ 3.875X5.691X0.892 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 38776
BDI # 1251856
Features
Housing Bore - Millimeter:
144.551
Nominal Width - Millimeter:
22.657
Housing Bore - Inch:
5.691
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
0.892
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch
38780 / 3.875X5.691X0.938 SCOT1 R
Description
CRSEAL 38780 / 3.875X5.691X0.938 SCOT1 R ; LIP SEAL
Part # 38780
BDI # 1251858
Features
Housing Bore - Millimeter:
144.551
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
5.691
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
3.875
Shaft Diameter - Millimeter:
98.425
Inch - Metric:
Inch