43875 / 4.375X6.311X1.125 SCOT1 R
Description
CRSEAL 43875 / 4.375X6.311X1.125 SCOT1 R ; LIP SEAL
Part # 43875
BDI # 1252462
Features
Housing Bore - Millimeter:
160.299
Nominal Width - Millimeter:
28.575
Housing Bore - Inch:
6.311
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1.125
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
44269 / 4.375X5.373X0.57 X1 V
Description
CRSEAL 44269 / 4.375X5.373X0.57 X1 V ; LIP SEAL
Part # 44269
BDI # 1252549
Features
Housing Bore - Millimeter:
136.474
Nominal Width - Millimeter:
14.478
Housing Bore - Inch:
5.373
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
External Lip | With Inner Case
Global Part Number GPN:
603615
43761 / 4.375X5.9X1 PLUSXL H
Description
CRSEAL 43761 / 4.375X5.9X1 PLUSXL H ; NON-RETURNABLE SCOT SEAL
Part # 43761
BDI # 1252456
Features
Housing Bore - Millimeter:
149.86
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
5.9
Solid or Split Seal:
Solid
Lip Material:
Hydrogenated Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
43764 / 4.375X5.905X1 SCOT1 R
Description
CRSEAL 43764 / 4.375X5.905X1 SCOT1 R ; LIP SEAL
Part # 43764
BDI # 1252458
Features
Housing Bore - Millimeter:
149.987
Nominal Width - Millimeter:
25.4
Housing Bore - Inch:
5.905
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
1
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
43691 / 4.375X5.501X0.438 CRWH1 R
Description
CRSEAL 43691 / 4.375X5.501X0.438 CRWH1 R ; SGL LIP SEAL
Part # 43691
BDI # 1252449
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.375
Shaft Diameter - Millimeter:
111.125
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186140