45010 / 4.5X5.501X0.938 SCOT1 R
Description
CRSEAL 45010 / 4.5X5.501X0.938 SCOT1 R ; LIP SEAL
Part # 45010
BDI # 1252616
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
23.825
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.938
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
44926 / 4.5X5.376X0.438 CRWHA1 V
Description
CRSEAL 44926 / 4.5X5.376X0.438 CRWHA1 V ; DBL LIP SEAL
Part # 44926
BDI # 1252591
Features
Housing Bore - Millimeter:
136.55
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.376
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186190
45111 / 4.5X6.001X0.5 CRWHA1 R
Description
CRSEAL 45111 / 4.5X6.001X0.5 CRWHA1 R ; DBL LIP SEAL
Part # 45111
BDI # 1244407
Features
Housing Bore - Millimeter:
152.375
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
5.999
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186207
44960 / 4.5X5.501X0.375 CRWA1 R
Description
CRSEAL 44960 / 4.5X5.501X0.375 CRWA1 R ; DBL LIP SEAL
Part # 44960
BDI # 1244392
Features
Housing Bore - Millimeter:
139.725
Nominal Width - Millimeter:
9.525
Housing Bore - Inch:
5.501
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
604763
44913 / 4.5X5.251X0.438 CRWH1 R
Description
CRSEAL 44913 / 4.5X5.251X0.438 CRWH1 R ; SGL LIP SEAL
Part # 44913
BDI # 1244387
Features
Housing Bore - Millimeter:
133.375
Nominal Width - Millimeter:
11.125
Housing Bore - Inch:
5.251
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
4.5
Shaft Diameter - Millimeter:
114.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | With Inner Case
Global Part Number GPN:
186187