5650 / 0.563X1.124X0.25 CRW1 V
Description
CRSEAL 5650 / 0.563X1.124X0.25 CRW1 V ; SGL LIP SEAL
Part # 5650
BDI # 1242089
Features
Housing Bore - Millimeter:
28.55
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.124
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186603
5522 / 0.563X0.875X0.188 HM14 R
Description
CRSEAL 5522 / 0.563X0.875X0.188 HM14 R ; SGL LIP SEAL
Part # 5522
BDI # 1414574
Features
Housing Bore - Millimeter:
22.225
Nominal Width - Millimeter:
4.775
Housing Bore - Inch:
0.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
603606
5510 / 0.563X0.813X0.126 HMS1 R
Description
CRSEAL 5510 / 0.563X0.813X0.126 HMS1 R ; SGL LIP SEAL
Part # 5510
BDI # 1254035
Features
Housing Bore - Millimeter:
20.65
Nominal Width - Millimeter:
3.2
Housing Bore - Inch:
0.813
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.126
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Global Part Number GPN:
186579
5542 / 0.563X0.999X0.25 CRW1 V
Description
CRSEAL 5542 / 0.563X0.999X0.25 CRW1 V ; SGL LIP SEAL
Part # 5542
BDI # 1254057
Features
Housing Bore - Millimeter:
25.375
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
0.999
Solid or Split Seal:
Solid
Lip Material:
Viton
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186589
5756 / 0.563X1.375X0.25 CRW1 R
Description
CRSEAL 5756 / 0.563X1.375X0.25 CRW1 R ; SGL LIP SEAL
Part # 5756
BDI # 1254179
Features
Housing Bore - Millimeter:
34.925
Nominal Width - Millimeter:
6.35
Housing Bore - Inch:
1.375
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.563
Shaft Diameter - Millimeter:
14.3
Inch - Metric:
Inch
Other Features:
Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN:
186624