Page 1 of 41

Next

Compare
113024.00

COMPARE

113024.00

Description
113024.00 WASHDOWN MOTOR ; 1/2HP 3450RPM 56 TENV 230/460V

LEESON

Part # 113024.00

BDI # 554646

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 3600
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 12.56
Inch - Metric: Inch
Horse Power: 1-1/2HP
Other Features: Current Rating 3.8/1.9 Ampere | 2 Poles
Mounting Method: C-Face

Price Inventory : In stock
$ 833.36 / each QTY
NT12-36-56CB

COMPARE

NT12-36-56CB

Description
NT12-36-56CB GENERAL PURPOSE AC MOTOR ; 1/2HP 3600RPM 115/208-230V 1PH 60HZ 56C

WORLDWIDE ELECTRIC

Part # NT12-36-56CB

BDI # 21465470

Features

Enclosure: TEFC
Shaft Diameter - Inch: 0.625
Sync RPM: 3000/3600
Hertz: 50/60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 11.9
Base to Center of Shaft - Millimeter: 88.9
Inch - Metric: Inch
Horse Power: 1/3 | 1/2HP
Mounting Method: C-Face | Foot Mounted

Price Inventory : In stock
$ 189.36 / each QTY
VNM3538

COMPARE

VNM3538

Description
VNM3538 GENERAL PURPOSE AC MOTOR ; 1/2HP 56C FRM 1800RPM 208-230/460VAC

BALDOR-RELIANCE

Part # VNM3538

BDI # 131336

Features

Enclosure: TENV
Shaft Diameter - Inch: 0.625
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 15.875

Overall Length - Inch: 10.25
Current: AC
Inch - Metric: Inch
Horse Power: 1/2HP
Mounting Method: C-Face

Price Inventory : In stock
$ 445.43 / each QTY
6143 / 0.625X0.999X0.25 CRW1 R

COMPARE

6143 / 0.625X0.999X0.25 CRW1 R

Description
CRSEAL 6143 / 0.625X0.999X0.25 CRW1 R ; SGL LIP SEAL

SKF

Part # 6143

BDI # 1242112

Features

Housing Bore - Millimeter: 25.375
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 0.999
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187038

Price Inventory : In stock
$ 4.47 / each QTY
6373 / 0.625X1.375X0.25 CRWA1 R

COMPARE

6373 / 0.625X1.375X0.25 CRWA1 R

Description
CRSEAL 6373 / 0.625X1.375X0.25 CRWA1 R ; DBL LIP SEAL

SKF

Part # 6373

BDI # 1413954

Features

Housing Bore - Millimeter: 34.925
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.375
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 0.625
Shaft Diameter - Millimeter: 15.875
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 187081

Price Inventory : In stock
$ 5.29 / each QTY