25003-3478
Description
25003-3478 HI-PERFORMANCE SEAL ; NON-RETURNABLE 175MM IDX206MM ODX16MM W
Part # 25003-3478
BDI # 22837665
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.125
Solid or Split Seal:
Split
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
25006-3484
Description
25006-3484 OIL SEAL ; NON-RETURNABLE LARGE BORE
Part # 25006-3484
BDI # 22804446
Features
Housing Bore - Millimeter:
215.9
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.5
Solid or Split Seal:
Split
Lip Material:
Viton
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
21095-3478
Description
21095-3478 HI-PERFORMANCE SEAL ; NON-RETURNABLE 175MM ID 206MM OD 16MM W
Part # 21095-3478
BDI # 22819169
Features
Housing Bore - Millimeter:
206.375
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.125
Solid or Split Seal:
Solid
Lip Material:
Silicone
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
24700-0687
Description
24700-0687 HI-PERFORMANCE SEAL ; NON-RETURNABLE 175MM ID 200MM OD 13MM W
Part # 24700-0687
BDI # 22817397
Features
Housing Bore - Millimeter:
200.025
Nominal Width - Millimeter:
12.7
Housing Bore - Inch:
7.875
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.5
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch
21086-3488
Description
21086-3488 HI-PERFORMANCE SEAL ; NON-RETURNABLE 175MM ID 222MM OD 16MM W
Part # 21086-3488
BDI # 22812967
Features
Housing Bore - Millimeter:
222.25
Nominal Width - Millimeter:
15.875
Housing Bore - Inch:
8.75
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Nominal Width - Inch:
0.625
Shaft Diameter - Inch:
6.875
Shaft Diameter - Millimeter:
174.625
Inch - Metric:
Inch