20X40X7 HMSA10 RG
Description
CRSEAL 20X40X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 40MM HOUSING BORE
Part # CR 20X40X7 HMSA10 RG
BDI # 1414820
Features
Housing Bore - Millimeter:
40
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.575
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606711
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H6
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Shaft Length - Inch:
0
Length Type:
Cut to Length
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Thread Size:
None
Shaft Style:
Plain
Tolerance Class:
H7
Inch - Metric:
Metric
Material:
Steel
Predrilled Yes/No:
No
Other Features:
Chromium Plated
Shaft Length - Inch:
0
Features
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Base to Center of Shaft - Millimeter:
32
Inch - Metric:
Metric
Material:
Aluminum
Predrilled Yes/No:
Yes
Rail Width - Millimeter:
52
Other Features:
Open Type | M6 Screw
Shaft Length - Inch:
23.622
Rail Width - Inch:
2.047
20X32X7 HMSA10 RG
Description
CRSEAL 20X32X7 HMSA10 RG DBL LIP SEAL ; 0.787MM SHAFT DIA 32MM HOUSING BORE
Part # 20X32X7 HMSA10 RG
BDI # 1414916
Features
Housing Bore - Millimeter:
32
Nominal Width - Millimeter:
7
Housing Bore - Inch:
1.26
Solid or Split Seal:
Solid
Lip Material:
Nitrile
Shaft Diameter - Inch:
0.787
Shaft Diameter - Millimeter:
20
Inch - Metric:
Metric
Other Features:
Small
Global Part Number GPN:
606666