534949 / 0.945X2.441X0.315 CRWA1 V

COMPARE

534949 / 0.945X2.441X0.315 CRWA1 V

Description
CRSEAL 534949/ 0.945X2.441X0.315 CRWA1 V ; DBL LIP SEAL

SKF

Part # 534949

BDI # 1253880

Features

Housing Bore - Millimeter: 62.001
Nominal Width - Millimeter: 8.001
Housing Bore - Inch: 2.441
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 0.945
Shaft Diameter - Millimeter: 24.003
Inch - Metric: Inch
Other Features: Small | Without Inner Case
Global Part Number GPN: 605014

Price Inventory : Available to order
$ 18.47 / each QTY