Page 1 of 26

Next

Compare
11299 / 1.125X1.983X0.25 CRW1 R

COMPARE

11299 / 1.125X1.983X0.25 CRW1 R

Description
CRSEAL 11299 / 1.125X1.983X0.25 CRW1 R ; SGL LIP SEAL

SKF

Part # 11299

BDI # 1242452

Features

Housing Bore - Millimeter: 50.368
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.983
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 181028

Price Inventory : In stock
$ 6.57 / each QTY
11050 / 1.125X1.375X0.125 HM14 R

COMPARE

11050 / 1.125X1.375X0.125 HM14 R

Description
CRSEAL 11050 / 1.125X1.375X0.125 HM14 R ; SGL LIP SEAL

SKF

Part # 11050

BDI # 1242419

Features

Housing Bore - Millimeter: 34.925
Nominal Width - Millimeter: 3.175
Housing Bore - Inch: 1.375
Solid or Split Seal: Solid
Lip Material: Nitrile

Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Small | Without Inner Case
Global Part Number GPN: 180943

Price Inventory : In stock
$ 3.92 / each QTY
11139 / 1.125X1.626X0.25 CRWA5 V

COMPARE

11139 / 1.125X1.626X0.25 CRWA5 V

Description
CRSEAL 11139 / 1.125X1.626X0.25 CRWA5 V ; DBL LIP SEAL

SKF

Part # 11139

BDI # 1239383

Features

Housing Bore - Millimeter: 41.3
Nominal Width - Millimeter: 6.35
Housing Bore - Inch: 1.626
Solid or Split Seal: Solid
Lip Material: Viton

Shaft Diameter - Inch: 1.125
Shaft Diameter - Millimeter: 28.575
Inch - Metric: Inch
Other Features: Small | Bore-Tite on OD | Without Inner Case
Global Part Number GPN: 180977

Price Inventory : In stock
$ 22.00 / each QTY
VEM3661T

COMPARE

VEM3661T

Description
VEM3661T GENERAL PURPOSE AC MOTOR ; 3HP 182TC FRM 1800RPM 230/460VAC

BALDOR-RELIANCE

Part # VEM3661T

BDI # 130894

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Overall Length - Inch: 16
Inch - Metric: Inch
Horse Power: 3HP
Other Features: Premium Efficient
Mounting Method: C-Face

Price Inventory : In stock
$ 1,230.24 / each QTY
PEWWE3-18-182T

COMPARE

PEWWE3-18-182T

Description
PEWWE3-18-182T SEVERE DUTY MOTOR ; 208-230/460V 4A 3HP 1800RPM

WORLDWIDE ELECTRIC

Part # PEWWE3-18-182T

BDI # 998609

Features

Enclosure: TEFC
Shaft Diameter - Inch: 1.125
Sync RPM: 1800
Hertz: 60
Shaft Diameter - Millimeter: 28.575

Base to Center of Shaft - Millimeter: 114.3
Inch - Metric: Inch
Horse Power: 3HP
Other Features: F2 Mount
Mounting Method: Rigid

Price Inventory : In stock
$ 407.49 / each QTY